Shop All Thread Repair Kits
Bondsert
Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel
Mfr # 3320-10.00TWMK
Zoro # G8516492
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size M10X1.5
- Insert Material Carbon Steel
- Insert Length 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondsert
- MFR # 3320-10.00TWMK
- Zoro # G8516492
- UPC # 9326518152927
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | M10X1.5 |
Insert Length | 17 mm |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Carbon Steel |
Description
E-ZSert Kit,TW,CS,M10-1.5 x M16-2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0125)
- HOLO-KROME Nut Insert, 1/4"-28 Thrd Sz, Alloy Steel (7032)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 20 PK (U38157.075.0001)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Nylon, 2 in Length, 5 PK (3450013200)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3334-1/4HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-10GTWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/16TWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-1/4HWSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, M12-1.75 (3320-WK1)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/8HWK)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, #4-40, Steel (3532-4GK)
- Bondsert Thread Repair Kits