Shop All Fiberglass Repairs
Bondo
Fiberglass Cloth, 8 sq ft, Bag, White
Mfr # 499
Zoro # G0810871
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- Size 8 sq ft
- Color White
- Adheres To Concrete, Wood, Fiberglass, Metal
- Application Repairing Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondo
- MFR # 499
- Zoro # G0810871
- UPC # 00076308004996
- Country of Origin China
- Category Fiberglass Repairs
Dimensions
Size | 8 sq ft |
Width | 2 13/16 ft |
Length | 8 ft |
Details
Item | Fiberglass Cloth |
Container Type | Bag |
Color | White |
Adheres To | Concrete, Wood, Fiberglass, Metal |
Application | Repairing Surfaces |
For Use With | Mfr. No. 402, Mfr. No. 404 |
Standards | CEPA, DSL |
Material | Fiberglass |
Coverage Area | 8 sq ft |
Product Type | Fiberglass Cloth |
Compatible with Manufacturer Model Number | 402, 404 |
Features | Will Not Rust or Rot |
Compatible Manufacturer Part Number | 402, 404 |
Compatible Manufacturer Model Number | 402, 404 |
For Use with Mfr. Model Number | 402, 404 |
For Use With Mfr. Model Number | 402, 404 |
Description
Auto Body Repair Patch, Color White, Length 8 ft, Width 2 13/16 ft, Material Fiberglass, Includes Not Applicable, Standards CEPA, DSL, Compatible with Manufacturer Model Number 402, 404, Coverage Area 8 sq ft, Features Will Not Rust or Rot, Product Type Fiberglass Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGST Oil Filter, E630H02D103 (E630H02D103)
- AUTO VENTSHADE 15-17 CHRYSLER 200 4PC VENTVISOR (94997)
- POWER SERVICE Diesel 9.1.1 (8026-12)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B199)
- BONDO Fiberglass Resin, 1 qt, Can, Light Straw (402)
- BONDO Body Filler With Hardener, 1 qt Size, Paste, Light Gray (OR-QT-ES)
- BONDO Liquid Hardener 0.37 oz (912)
- BONDO Glazing & Spot Putty (651)
- BONDO Fiberglass Resin, 1 gal, Can, Light Straw (404)
- BONDO Fiberglass Reinforced Filler, 1 qt Size, Paste, Green (SS-QT-ES)
- RBL PRODUCTS Collision Wrap 36 X 100 (RB428R)
- Bondo Repair Patches