Shop All Packing Tapes
Bondo
FIBERGLAS TAPE4X72""BONDO
Mfr # 477
Zoro # G3985314
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondo
- MFR # 477
- Zoro # G3985314
- UPC # 76308004774
- Country of Origin United States
- Category Packing Tapes
Description
Expanding Your Capabilities in Do-it-Yourself Vehicle RepairBondo Fiberglass Cloth Tape provides structural reinforcement for stronger repairs and must be used with Bondo Fiberglass Resin PN 401 402 404 (sold separately The product repairs holes cracks and gaps. When used with Bondo Fiberglass Resin repairs are 100% waterproof making the products ideal for tub shower sink pool hot tub boat repair and more. Bondo Fiberglass Cloth Tape is slightly thinner than fiberglass mat making it easier to work with and easier to hide when finishing. This product can also be used on additional surfaces such as wood concrete and metal to provide extremely strong durable and waterproof repairs.Reinforced Repair AreasWhen properly used with Bondo Fiberglass Resin Bondo Fiberglass Clot andTape reinforces repair areas and allows for repainting so that the repair looks like the original surface once the job is complete. Fiberglass cloth tape comes in convenient width ideal for smaller repairs and for reinforcing seams. You can easily cut it to specific sizes and shapes for customized repairs on automobiles. To complete the repair you will add layers of fiberglass cloth along with fiberglass resin to fill the hole. Once the patched area has cured it can be sanded smoothly so that it is level with the surrounding surface. A fiberglass repair completed with resin and cloth is fully compatible with being painted.Benefits of Fiberglass Cloth TapeFiberglass cloth tape features a woven fabric that helps reinforce repairs with its high strength to weight ratio. Use our fiberglass cloth tape where resin alone would not provide sufficient strength. Fiberglass cloth tape offers numerous benefits including a resistance to expansion or contraction as temperatures change. Fiberglass cloth tape will not absorb moisture and is non-flammable. Our fiberglass cloth tape is also resistant to most chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- FELLOWES File Holder, Black, Envelope/Memo, 6 Comp (72613)
- TOPS Job Card, 3.5x9, PK500 (1258)
- ZORO SELECT Grocery Bag Flat Bottom 2# Brown, Pk500 (18402)
- TAPE LOGIC Tape Logic® #160 Industrial Tape, 1.6 mil, 3" x 110 yds., Clear, 24/Case (T905160)
- SHURTAPE Carton Sealing Tape, 48mm W, 1.8 mil, PK36 (PP 810)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8152G)
- 3M Scotch Heavy Duty Shipping Packaging Tape 3850, PK/12, 12PK (7100157915)
- SCOTCH HghPerformnceBoxSelngTp355Clr, PK24 (355)
- INTERTAPE POLYMER PSC50 3 Mil Prem Packing Tape (4110730)
- TAPE LOGIC Tape Logic® #50 Natural Rubber Tape, 1.9 Mil, 2" x 55 yds., Tan, 6/Case (T90150T6PK)
- Bondo Packing Tape & Dispensers