Shop All Automotive Spray Paints
This Product is Discontinued
Bondo
Auto Body Filler (Discontinued)
Mfr # EF-PT-ES
Zoro # G0386353
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Container Size 11.2 fl oz
- Sub-Category Auto Body Filler
- Standards 29 CFR 1910.1200, OSHA
- Features Can Be Drilled, Anchored, or Tapped to Repair or Rebuild Cosmetic Damage, Interior or Exterior Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondo
- MFR # EF-PT-ES
- Zoro # G0386353
- UPC # 00051115904516
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 11.2 fl oz |
Details
Color | Clear |
Sub-Category | Auto Body Filler |
Item | Body Filler |
Standards | 29 CFR 1910.1200, OSHA |
Features | Can Be Drilled, Anchored, or Tapped to Repair or Rebuild Cosmetic Damage, Interior or Exterior Use |
Includes | Hardener |
Flash Point | 200 Degrees F |
Number of Components | Two-Part System |
Product Type | Body Filler |
Full Cure Time | 20 min |
Working Time | 20 min |
VOC Content Weight Percentage | 3.5% |
VOC Content Weight | 39 g/L |
Compatible Surface Material | Fiberglass, Masonry, Metal, Wood |
Container Type | Can |
Description
Body Filler, Product Type Body Filler, Color Clear, Compatible Surface Material Fiberglass, Masonry, Metal, Wood, Working Time 20 min, Full Cure Time 20 min, Container Size 11.2 fl oz, Container Type Can, Includes Hardener, Number of Components Two-Part System, Standards 29 CFR 1910.1200, OSHA, Features Can Be Drilled, Anchored, or Tapped to Repair or Rebuild Cosmetic Damage, Interior or Exterior Use, Flash Point 200 Degrees F, VOC Content Weight 39 g/L, VOC Content Weight Percentage 3.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.