Shop All Automotive Spray Paints
This Product is Discontinued
Bondo
Auto Body Filler (Discontinued)
Mfr # 274
Zoro # G0383833
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Green
- Container Size 1 qt
- Sub-Category Auto Body Filler
- Base Type Benzoyl Peroxide
- Standards 29 CFR 1910.1200, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondo
- MFR # 274
- Zoro # G0383833
- UPC # 00076308002749
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 1 qt |
Details
Color | Green |
Item | Body Filler |
Sub-Category | Auto Body Filler |
Base Type | Benzoyl Peroxide |
Standards | 29 CFR 1910.1200, OSHA |
Compatible Surface Material | Concrete, Fiberglass, Masonry, Metal, Wood |
Container Type | Can |
Includes | Blue Cream Hardener |
Full Cure Time | 20 min |
Number of Components | Two-Part System |
Product Type | Body Filler |
Features | Interior or Exterior Use, Non-Shrinking, Waterproof |
Flash Point | 231.8 Degrees F |
VOC Content Weight Percentage | 0% |
Description
Body Filler, Product Type Body Filler, Base Type Benzoyl Peroxide, Color Green, Compatible Surface Material Concrete, Fiberglass, Masonry, Metal, Wood, Full Cure Time 20 min, Container Size 1 qt, Container Type Can, Includes Blue Cream Hardener, Number of Components Two-Part System, Standards 29 CFR 1910.1200, OSHA, Features Interior or Exterior Use, Non-Shrinking, Waterproof, Flash Point 231.8 Degrees F, VOC Content Weight Percentage 0 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.