Shop All Repair Body Fillers
This Product is Discontinued
Bondo
1 gal. Light Gray Body Filler (Discontinued)
Mfr # 265
Zoro # G0534231
This Product is Discontinued
Key Features
- Application Repairing Dents, Dings, Holes, Rusted Areas and Scratches
- Includes Bondo Red Cream Hardener
- Adheres To Wood, Steel, Aluminum, Fiberglass, Concrete
- Type Paste
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondo
- MFR # 265
- Zoro # G0534231
- UPC # 00076308002657
- Country of Origin United States
- Category Repair Body Fillers
Dimensions
Size | 1 gal |
Package Size | 1 gal |
Details
Item | Body Filler |
Application | Repairing Dents, Dings, Holes, Rusted Areas and Scratches |
Includes | Bondo Red Cream Hardener |
Adheres To | Wood, Steel, Aluminum, Fiberglass, Concrete |
Type | Paste |
Color | Light Gray |
Container Type | Can |
Dry Compound Color | Light Gray, Red |
Hardener Included | Yes |
Product Type | Body Filler |
Package Type | Can |
Full Cure Time | 20 min |
Product Form | Paste |
Flash Point | 80 Degrees F |
Description
Body Filler, Product Type Body Filler, Color Light Gray, Full Cure Time 20 min, Includes Bondo Red Cream Hardener, Flash Point 80 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.