Shop All Screwdriver Bits
Bondhus
Xzn M5 X 1In Bit
Mfr # 0715750362
Zoro # G3624787
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style XZN
- Shank Style Hex
- Overall Length 1"
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715750362
- Zoro # G3624787
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | M5 |
Details
Bit Style | XZN |
Shank Style | Hex |
SAE or Metric | SAE |
Item | XZN M5 x 1In Bit |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
XZN M5 x 1In Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knockout Tool and Tool Box, 8V DC (2677-23, 48-22-8443)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- ROCKY MOUNTAIN TWIST Rmt 21Pc Cob P-3 Jobber Drill Set (95090872)
- CURRENT TOOLS 4" Knock-Out Punch (1572)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- WERA Power Bit, SAE, 4mm, Hios, T6, 2-33/64", PK10 (05345056001)
- Bondhus Screwdrivers and Nutdrivers