Shop All Screwdriver Bits
Bondhus
Xzn M4 X 1In Bit
Mfr # 0715750360
Zoro # G3624778
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style XZN
- Shank Style Hex
- Overall Length 1"
- Point Size M4
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750360
- Zoro # G3624778
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Point Size | M4 |
Shank Size | 1/4" |
Details
Bit Style | XZN |
Shank Style | Hex |
Item | XZN M4 x 1In Bit |
SAE or Metric | SAE |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
XZN M4 x 1In Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Blade, Drive 206 (33770)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 5/8 In x 4-1/2 In Overall Length (C44522)
- PRO-GRADE TOOLS Ratcheting Combo Wrench, 12mm (11655)
- ONSRUD 1/2" Two Flute Routing End Mill Corner Radius 4"L (AMC701606)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- CRC Corrosion Inhibitor 10Oz (06026)
- Bondhus Screwdrivers and Nutdrivers