Shop All Screwdriver Bits
Bondhus
X 1In Adapter 1/4In
Mfr # 0715730851
Zoro # G3623000
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- Hex Shank Size 1/4"
- Shank Size 1/4"
- SAE or Metric SAE
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730851
- Zoro # G3623000
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | 1/4In x 1In Adapter |
Description
1/4In x 1In Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, Plug, 2 (C62172)
- RIDGID Penetrating Nozzle, 5/8 In. (H-42)
- MORSE 2-9/16" Bi-Metal Hole Saw (MHSA41C)
- MILWAUKEE TOOL 2 PC Offset Aviation Snip Set (48-22-4523)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- WIHA SYSTEM 4 MICROBITS ADAPTER 4MM TO 1/4-in. 38MM (75803)
- Bondhus Screwdrivers and Nutdrivers