Shop All Hex Keys
Bondhus
TR9 Tamper Resistant Torx L-Wrench - Long Arm Barcoded
Mfr # 32409
Zoro # G011914621
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Tamper-Resistant Tip Torx Key L-wrench w/ProGuard Finish. Tagged & Barcoded. Long Arm. Size: TR9 Length: 2.9in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78716)
- VEGA Nutsetter, 5/16 Mag Nutsetter x 6 (1150MN516S)
- STEEL CITY TROWELS BY BON Bon 66-250 Midget Trowel, Carbon Steel, 8 X 3, Wood (66-250)
- HHIP 5 Piece Extra Long Drive Pin Punch Set (8600-4103)
- BONDHUS SAE L-Shape Hex Key, 7/8" Tip Size (12220)
- BONDHUS WRENCH ALLEN HEAD 13MM (BH12182)
- BONDHUS Metric L-Shape Ball Hex Key, 19 mm Tip Size (38088)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12284)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (12117)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12288)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short (19303)
- Bondhus Hex Keys