Shop All Hex Keys
This Product is Discontinued
Bondhus
Torx(R) T-Handle/2-Component Torx(R) Key, T10 Tip Size (Discontinued)
Mfr # 0715750813
Zoro # G3557200
This Product is Discontinued
Key Features
- Arm Length 5"
- Handle Type T-Handle/2-Component
- SAE or Metric Torx(R)
- Shape Torx(R)
- Tip Size T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5" |
Tip Size | T10 |
Arm-Length | 5" |
Details
Handle Type | T-Handle/2-Component |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Torx Key |
Measurement Type | Torx(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Torx T10 x 5In T-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.