Shop All Hex Keys
This Product is Discontinued
Bondhus
Torx(R) T-Handle Torx(R) Key, T25 Tip Size (Discontinued)
Mfr # 33025
Zoro # G3555660
This Product is Discontinued
Key Features
- Arm Length 7.1"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 3"
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7.1" |
Handle Length | 3" |
Tip Size | T25 |
Handle-Length | 3" |
Arm-Length | 7.1" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Steel |
Handle Type | T-Handle |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Torx Key |
Measurement Type | Torx(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Grip Style | Ergonomic |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Tether Ready | No |
Number of Tips | 1 |
Description
T25 Star T-Handle - 7.1In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.