Shop All Screwdriver Bits
Bondhus
Torx Tr30-Torx Tr40-6-1/4In X 1/4In Hex
Mfr # 0715732124
Zoro # G3623859
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- Hex Shank Size 1/4"
- Point Size TR30, TR40
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715732124
- Zoro # G3623859
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | TR30, TR40 |
Shank Size | 1/4" |
Overall Length | 6-1/4" |
Details
Bit Style | Torx(R) |
Shank Style | Hex |
Item | Torx TR30-Torx TR40-6-1/4In x 1/4In Hex |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
Torx TR30-Torx TR40-6-1/4In x 1/4In Hex, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (226D)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 34Pcs. (AX6140)
- DRILL AMERICA 2"-1/2-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT212)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGT1812V)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS Insert Bit (31038)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- VEGA Ball-End Hex, 9/64 in Bit x 3 in (175BP0964A)
- Bondhus Screwdriver Bits