Shop All Screwdriver Bits
Bondhus
Torx Tr20-Torx Tr25-6-1/4In X 1/4In Hex
Mfr # 0715732122
Zoro # G3623840
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Length 6-1/4"
- Point Size TR20, TR25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715732122
- Zoro # G3623840
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 6-1/4" |
Point Size | TR20, TR25 |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Shank Style | Hex |
Item | Torx TR20-Torx TR25-6-1/4In x 1/4In Hex |
SAE or Metric | SAE |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
Torx TR20-Torx TR25-6-1/4In x 1/4In Hex, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 12"L x 8"W x 3-3/4"D (307)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR44)
- WILTON 6-1/2" Standard Duty Combination Vise with Swivel Base (11128BH)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- Bondhus Screwdriver Bits