Shop All Screwdriver Bits
Bondhus
Torx Tr10-Torx Tr15-6-1/4In X 1/4In Hex
Mfr # 0715732120
Zoro # G3623831
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Length 6-1/4"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715732120
- Zoro # G3623831
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 6-1/4" |
Shank Size | 1/4" |
Point Size | TR10, TR15 |
Details
Bit Style | Torx(R) |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Torx TR10-Torx TR15-6-1/4In x 1/4In Hex |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
Torx TR10-Torx TR15-6-1/4In x 1/4In Hex, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (J7340H)
- STARRETT Radius Gage (167-11/64)
- MILWAUKEE TOOL 1-3/4" TCT Annular Cutter 2" Depth (49-59-4175)
- STANLEY STHT30830 Measuring Tape, 30 ft L Blade, 1 in W Blade, Steel Blade, ABS Case, BlackYellow Case (STHT30830L)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS Insert Bit, 3/8", Hex (43614)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- VEGA Phillips 3 Power Bit x 6 (1150P3A)
- Bondhus Screwdriver Bits