Shop All Screwdriver Bits
Bondhus
Torx T9 x 2" Bit on 1/4" stock
Mfr # 0715730835
Zoro # G3622879
product price: $3.35
/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T9
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730835
- Zoro # G3622879
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T9 |
Overall Length | 2" |
Point Size | T9 |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1005910900)
- MILWAUKEE TOOL 12" L x 6 TPI Reciprocating Saw Blade (48-00-5543)
- M-D Reel Chalk Line 100Ft Pro Pls (00760)
- ORBIT Brass Impact Head 40' (55032)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-6X-5PK)
- Bondhus Screwdriver Bits