Shop All Screwdriver Bits
Bondhus
Torx T9 X 1In Bits
Mfr # 0715710300
Zoro # G3621950
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- Overall Length 1"
- SAE or Metric SAE
- Point Size T9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715710300
- Zoro # G3621950
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Point Size | T9 |
Details
Bit Style | Torx(R) |
Shank Style | Hex |
Item | Torx T9 x 1In Bits |
SAE or Metric | SAE |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
Torx T9 x 1In Bits, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48732)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- MICRO 100 Grooving Tool (UP-50062-16)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS Ball End Power Bit 1/2In (10816)
- VEGA INDUSTRIES Impactech Square 3 Power Bit x 2" - Car (P150R3A-C1)
- Bondhus Screwdrivers and Nutdrivers