Shop All Screwdriver Bits
Bondhus
Torx T9 Tin Bit X 1In
Mfr # 0715750218
Zoro # G3624595
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- Finish Tin
- Shank Size 1/4"
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750218
- Zoro # G3624595
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | T9 |
Details
Bit Style | Torx(R) |
Shank Style | Hex |
Finish | Tin |
Item | Torx T9 TiN Bit x 1In |
SAE or Metric | SAE |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
Torx T9 TiN Bit x 1In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Way Screw Removal Tool, Size #8, #10 (151450)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-1/2" (819727)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX-2)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (915T)
- BONDHUS Prohold Ball Bit 6In 5.0.Mm (43864)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- WERA Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS (05071080001)
- Bondhus Screwdrivers and Nutdrivers