Shop All Screwdriver Bits
Bondhus
Torx T15 X 1In Bits
Mfr # 0715710298
Zoro # G3621935
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- SAE or Metric SAE
- Point Size T15
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715710298
- Zoro # G3621935
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | T15 |
Overall Length | 1" |
Details
Bit Style | Torx(R) |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Torx T15 x 1In Bits |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
Torx T15 x 1In Bits, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES ShockIt Crows Foot Set, 16-Piece Metric - Heavy Duty Industrial/Hydraulic Fittings (LT1910XL)
- DRILL AMERICA 5/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X3/8)
- LINK Ua1 X 3.5 Straight Shank Adapter (80-L5-236)
- TEKTON Double-Faced Soft Mallet (30812)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- GRK FASTENERS STAR PWR BIT T30 2"" 25PK (86451)
- Bondhus Screwdrivers and Nutdrivers