Shop All Bit Socket Sets
Bondhus
Torx Socket Bit Set With Proguard (13-Piece)
Mfr # 32037
Zoro # G7137953
$69.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size Set/Multiple
- Length 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 32037
- Zoro # G7137953
- UPC # 37231320379
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | Set/Multiple |
Length | 2 in. |
Details
Item | Bits |
Description
Torx Socket Bits Fit Any Standard 6 Point Socket And Are Suitable For Use With Impact Sockets. They Fit All Torx And Star Screws. Burr Free Tool Tips Help Tools Seat Fully In Screw Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER KNIFE FIXED SS 9.8"" (31-002882N)
- PROTO 3/8" Drive Socket Set Metric 57 Pieces 6 mm to 22 mm , Full Polish (J52226A)
- SPEEDAIRE Pneumatic Nut Runner, 770 rpm, 90 psi (45NW63)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic (2830-E)
- BONDHUS ProHold Ball Bit Set, 7 pcs (43445)
- BONDHUS Ball End Socket Bits, Metric, 8 pcs (43887)
- BONDHUS ProHold Ball Bit Set, 7 pcs (30445)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (30299)
- BONDHUS Star Tip Socket Bit Set, Torx, 13 pcs (44037)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (33299)
- HOLEX 3/8 inch Drive Bit Socket Set, 7 Pieces (634825 3/8)
- Bondhus Sockets & Ratchets