Shop All Screwdriver Bits
Bondhus
Torx Plus T9 Ip X 1In Bit
Mfr # 0715751347
Zoro # G3625240
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Shank Style Hex
- Overall Length 1"
- Shank Size 1/4"
- Point Size T9 IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751347
- Zoro # G3625240
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T9 IP |
Details
Bit Style | Torx(R) Plus |
Shank Style | Hex |
Item | Torx Plus T9 IP x 1In Bit |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
Torx Plus T9 IP x 1In Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator (1911AB-10)
- SIOUX TOOLS Force High Speed Straight Pencil Die Grinder, 18 Collet, 01 Hp, 212 CFM, 90 PSI, 70000 RPM Bare (5979A)
- ZORO SELECT Alloy Steel Taper Tap, 4-40 (CCT1060-84)
- DASCO PRO Cold Chisel, 3/8" Tip x 5-5/8" L (402)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS Prohold Ball Bit 2In 12Mm (43480)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BONDHUS 6mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43268)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- SUPERIOR STEEL 1# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ201-25PK)
- Bondhus Screwdrivers and Nutdrivers