Shop All Screwdriver Bits
Bondhus
Torx Plus T7 Ip X 1In Bit
Mfr # 0715751343
Zoro # G3625225
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Shank Style Hex
- Point Size T7 IP
- Overall Length 1"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715751343
- Zoro # G3625225
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | T7 IP |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) Plus |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Torx Plus T7 IP x 1In Bit |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
Torx Plus T7 IP x 1In Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X T30 INTERNAL TORX IM (GP1130T)
- MAJOR Major: HIT-45RB4 - Single Flute 1/4" Down Shear Router Drill Bit for Aluminum Doors (MJR-HIT-45RB4)
- MALCO MSHXLCM1 6 mm & 8 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM1)
- JACOBS JK 130-1/2" Medium Duty Industrial Keyless 13mm Chuck (33363D)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- VEGA Phillips 1 Socket Bit x 3/4" - 1/4 Sq D (120P1SB)
- Bondhus Screwdrivers and Nutdrivers