Shop All Screwdriver Bits
Bondhus
Torx Plus T6 IP x 1" Bit on 1/4" stock
Mfr # 0715751341
Zoro # G3625216
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 1"
- Point Size T6 IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751341
- Zoro # G3625216
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Point Size | T6 IP |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) Plus |
Shank Style | Hex |
Item | Torx Plus T6 IP x 1In Bit |
SAE or Metric | SAE |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
Torx Plus T6 IP x 1In Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6403)
- WERA Nut Driver Set, 7 Pieces, Metric, Solid (05029510001)
- CHICAGO PNEUMATIC CHISEL-WIDE CUTTING - ACCESS (CPA047051)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (432213)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- EAZYPOWER Plug Tap, 8mm x 1.25mm (82561)
- Bondhus Screwdriver Bits