Shop All Screwdriver Bits
Bondhus
Torsion Bit, T8
Mfr # 0715750216
Zoro # G3624586
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T8
- Shank Style Hex
- Shank Size 1/4"
- Point Size T8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750216
- Zoro # G3624586
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T8 |
Shank Size | 1/4" |
Point Size | T8 |
Overall Length | 1" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Torsion Bit |
Impact Rated | No |
SAE or Metric | SAE |
Finish | Tin |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive SAE, 5 pcs (J07595)
- DRILL AMERICA m12x1.75 Carbon Steel Hex Die (DWTMHX12X1.75)
- IRWIN HSS Step Drill Bit 1 Size, 1/2" w/Steps (UNIBIT 10)
- CHAMPION CUTTING TOOL CHAMPION HS BRUTE COUNTERSINK 1 FLUTE (XL801-3/8X82)
- BONDHUS Insert Bit, T27 (34027)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS Insert Bit (31038)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (265-0-5PK)
- Bondhus Screwdrivers and Nutdrivers