Shop All Screwdriver Bits
Bondhus
Torsion Bit, T6
Mfr # 0715750212
Zoro # G3624568
product price: $3.35
/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T6
- Shank Style Hex
- Overall Length 1"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750212
- Zoro # G3624568
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T6 |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T6 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Finish | Tin |
Item | Torsion Bit |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC Let-F (11225)
- DEWALT Bi-Metal Portable Band Saw (DWAPB35183)
- WESTWARD 1/2 in Drive Universal Joint, SAE, Black Oxide, 2 1/2 in L (4LZD4)
- KRAFT TOOL Drywall Corner Roller, 3 (DC267)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- EAZYPOWER Non-Reduced Phillips Insert Bit, No. 2, 1" (73333/B)
- Bondhus Screwdrivers and Nutdrivers