Shop All Screwdriver Bits
Bondhus
Torsion Bit, T45
Mfr # 0715750234
Zoro # G3624671
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T45
- Shank Style Hex
- Impact Rated No
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750234
- Zoro # G3624671
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T45 |
Overall Length | 1" |
Point Size | T45 |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Torsion Bit |
Finish | Tin |
SAE or Metric | SAE |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (73395D2B51735)
- PROTO 1/2 in Drive, 29/32" 12 pt SAE Socket, 12 Points (J5429)
- CHICAGO PNEUMATIC Air Screwdriver, 8.9 to 66 in.-lb. (CP2611)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (320AC4A)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS Insert Bit (31038)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- EAZYPOWER Magnetic Screwdriver Bit Holder, 2-3/8" (81805/B)
- Bondhus Screwdrivers and Nutdrivers