Shop All Screwdriver Bits
Bondhus
Torsion Bit, T40
Mfr # 0715750232
Zoro # G3624665
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T40
- Shank Style Hex
- Shank Size 1/4"
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750232
- Zoro # G3624665
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | T40 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Torsion Bit |
Finish | Tin |
Impact Rated | No |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m20 x 2.5 (DWTP20X2.5)
- ELESA Black-oxide steel clamping element, threaded hole, ERM.63 A-M8-C2 (ERM-A)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- WERA Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS (05071074001)
- Bondhus Screwdrivers and Nutdrivers