Shop All Screwdriver Bits
Bondhus
Torsion Bit, T40
Mfr # 0715732382
Zoro # G3623929
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T40
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715732382
- Zoro # G3623929
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T40 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Torsion Bit |
Finish | Tin |
Impact Rated | No |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R (CC373-01)
- DRILL AMERICA 4" Flat Bastard File (DIC03367)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411)
- BONDHUS 8mm Ball End Insert Bit (11072)
- BONDHUS Insert Bit, T27 (34027)
- BONDHUS T47 Prohold Star Bit 2In 8Mm Stock Size (32047)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- VEGA Torq-Set 5 Insert Bit x 1 (125TS05)
- Bondhus Screwdrivers and Nutdrivers