Shop All Screwdriver Bits
Bondhus
Torsion Bit, T30
Mfr # 0715732380
Zoro # G3623910
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex
- Impact Rated No
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715732380
- Zoro # G3623910
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Shank Size | 1/4" |
Point Size | T30 |
Overall Length | 2" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Finish | Tin |
Item | Torsion Bit |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Random Orbit Sander (BO5041K)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250)
- BIG HORN Vertical Toggle Clamp - 500 Lbs (19842)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Kit (DCN660D1)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- EAZYPOWER Spanner Insert Power Bit, No. 12, 2" (73275/B)
- Bondhus Screwdriver Bits