Shop All Screwdriver Bits
Bondhus
Torsion Bit, T27
Mfr # 0715750228
Zoro # G3624647
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T27
- Shank Style Hex
- Overall Length 1"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715750228
- Zoro # G3624647
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T27 |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T27 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Finish | Tin |
Impact Rated | No |
Item | Torsion Bit |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2170 HSS Straight Shank Chucking Reamer (DWRR.2170)
- EDROY Hands-Free Magnifier With 2.00 X Power (MS4)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .501"-.625", 125 pcs. (101200600)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 1 Pockets (5109PS)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- VEGA Impactech Mag Bit Holder W/ C-Ring x 6 (P1150MH1CD2-C1)
- Bondhus Screwdriver Bits