Shop All Screwdriver Bits
Bondhus
Torsion Bit, T25
Mfr # 0715750226
Zoro # G3624638
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750226
- Zoro # G3624638
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Overall Length | 1" |
Point Size | T25 |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Torsion Bit |
Impact Rated | No |
Finish | Tin |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RG)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #53 (C70186)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/2x8x10-1/2 in (81032)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 7 Functions, Black (0.6223.3B1-X2)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Insert Bit, T27 (34027)
- VEGA Phillips 3 Socket Bit x 1 1/2" - 1/2 Sq (338P3SB)
- Bondhus Screwdriver Bits