Shop All Screwdriver Bits
Bondhus
Torsion Bit, T25
Mfr # 0715732378
Zoro # G3623901
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- SAE or Metric SAE
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715732378
- Zoro # G3623901
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T25 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Finish | Tin |
Item | Torsion Bit |
Impact Rated | No |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 8 (8008)
- MILWAUKEE TOOL M12 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver Kit w/ 2 Battery (2551-22, 48-11-2420)
- STANLEY 1-Pt Sngle Edge Pckt Knife Blde, 2-4/5" W (11-040)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS Insert Bit, Hex (43618)
- IRWIN DRILL BIT GAUGE (HN12092)
- Bondhus Screwdrivers and Nutdrivers