Shop All Screwdriver Bits
Bondhus
Torsion Bit, T20
Mfr # 0715750224
Zoro # G3624629
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- SAE or Metric SAE
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750224
- Zoro # G3624629
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T20 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Finish | Tin |
Impact Rated | No |
Item | Torsion Bit |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP USA Made 60 Degree Thread Triangle Pair (4901-0063)
- PORTER-CABLE 15 Amp 7-1/4 in. Electric Heavy-Duty Magnesium Shoe Circular Saw (PCE310)
- 2W INTERNATIONAL Basic Gear Bag, Lime (GB95-04)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J61006)
- Bondhus Screwdrivers and Nutdrivers