Shop All Screwdriver Bits
Bondhus
Torsion Bit, T20
Mfr # 0715732376
Zoro # G3623895
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Shank Size 1/4"
- Point Size T20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715732376
- Zoro # G3623895
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Shank Size | 1/4" |
Point Size | T20 |
Overall Length | 2" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Torsion Bit |
Finish | Tin |
Impact Rated | No |
SAE or Metric | SAE |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (65025)
- APEX AUTOMOTIVE PARTS Diagonal Compound Action Pliers, 8" (PS5429C)
- DASCO PRO Roll Pin Punch, 5/32 Tip x 4-1/2" L (254)
- SWANSON TOOL 9" Magnetic Shock-Resistant Torpedo Level (TL009M)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (33656)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 2 Inch Long - 3mm Hex, PK 10 (BH203-10PK)
- Bondhus Screwdriver Bits