Shop All Screwdriver Bits
Bondhus
Torsion Bit, T15
Mfr # 0715750222
Zoro # G3624610
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex
- Finish Tin
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750222
- Zoro # G3624610
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Point Size | T15 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | Tin |
Item | Torsion Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 2.50mm (C62823)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6404)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.50"L, GP Phenolic (3022-G)
- WIHA Professional Socket Tray 3/8" Drive 24pc (33795)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Insert Bit, 3/8", Hex (43614)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- VEGA Hex 7/32 Power Bit x 2" - 7/16 Hex Shank (350H1464A)
- Bondhus Screwdrivers and Nutdrivers