Shop All Screwdriver Bits
Bondhus
Torsion Bit, T15
Mfr # 0715732374
Zoro # G3623886
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex
- Finish Tin
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715732374
- Zoro # G3623886
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Shank Size | 1/4" |
Point Size | T15 |
Overall Length | 2" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | Tin |
Impact Rated | No |
Item | Torsion Bit |
SAE or Metric | SAE |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, JOBBER LENGTH DRILL - 100SE (100SE132)
- PROTO 1/2 in Drive Impact Socket Set Metric 30 Pieces 8 to 24 mm , Black Oxide (J74306)
- DRILL AMERICA m12x1.75 1"OD HSS Round Die (DWTMR1-12X1.75)
- DRILL AMERICA 1"-8 Carbon Steel Plug Hand Tap (DWTP1-8)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS Prohold Ball Bit 6In 5.0.Mm (43864)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- Bondhus Screwdriver Bits