Shop All Screwdriver Bits
Bondhus
Torsion Bit, T10
Mfr # 0715732372
Zoro # G3623877
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T10
- Shank Style Hex
- SAE or Metric SAE
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715732372
- Zoro # G3623877
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T10 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Finish | Tin |
Item | Torsion Bit |
Impact Rated | No |
Description
Torsion Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Very Fine Point Tweezer, 110mm (3C-SA)
- SPEEDAIRE Pistol Grip Air Gun, 48" Extension (2TEJ4)
- WESTWARD Cut-off Chisel, 0.401 In., 6-7/8 In., Round (4MHE2)
- BIG HORN 4 Inch Outside Caliper (17042)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- URREA Heavy-duty 1/4” hex power drive square #2 1-15/16" bits (13054X)
- Bondhus Screwdriver Bits