Shop All Screwdriver Bits
Bondhus
Torsion Bit, 5/16"
Mfr # 0715730798
Zoro # G3622766
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Hex Shank Size 5/16"
- SAE or Metric SAE
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730798
- Zoro # G3622766
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 5/16" |
Point Size | 5/16" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Torsion Bit |
Description
Torsion Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6335)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-632)
- STARRETT 1-5/16" (33mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0156)
- STARRETT Bimetal Band Saw Blade, w/ 18 Pitch (BM18)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- CENTURY DRILL & TOOL Slotted Screwdriving Bit 10-12 Power 2" S2 Steel 125Pc (60222)
- Bondhus Screwdrivers and Nutdrivers