Shop All Screwdriver Bits
Bondhus
Torsion Bit, 1/4", 2"
Mfr # 0715730792
Zoro # G3622739
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Length 2"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730792
- Zoro # G3622739
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Torsion Bit |
Finish | Tin |
Description
Torsion Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- DEWALT 1/4" x 4-3/4" Multi Material Drill Bit (DWA56165)
- TEKTON 17 mm Tip, 1/2 in. Drive, Metric (SHB23217)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/32x8IN (50540)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS Insert Bit (31038)
- IRWIN Insert Bit, Power, Double End, PK10 (IWAF32DET20T25B)
- Bondhus Screwdriver Bits