Shop All Screwdriver Bits
Bondhus
Torsion Bit, 1/4", 1"
Mfr # 0715730916
Zoro # G3623046
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Length 1"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730916
- Zoro # G3623046
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 1/4" |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Finish | Tin |
Item | Torsion Bit |
Description
Torsion Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 24.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD24.0MM)
- GS TOOLING TG100 Collet Chuck Nut (534762)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L (63-733)
- FLETCHER-TERRYMPANY Plas Cutter Tool (05-111)
- BONDHUS Insert Bit, 3/8", Hex (43614)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Prohold Hex Bit 2In 3/8In (43214)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- VEGA Torx Tamper 20 Power Bit x 3-1/2 (190TT20A)
- Bondhus Screwdriver Bits