Shop All Screwdriver Bits
Bondhus
Torsion Bit
Mfr # 0715730911
Zoro # G3623037
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Finish Tin
- Impact Rated No
- Point Size 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730911
- Zoro # G3623037
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 7/32" |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Torsion Bit |
Finish | Tin |
Impact Rated | No |
SAE or Metric | SAE |
Description
Torsion Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 9/64 (C17618)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish (55112)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85245MC)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39414CLB134115)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS 8mm Ball End Insert Bit (11072)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15I-5PK)
- Bondhus Screwdriver Bits