Shop All Screwdriver Bits
Bondhus
Torsion Bit
Mfr # 0715730907
Zoro # G3623028
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Point Size 3/16"
- Shank Size 1/4"
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730907
- Zoro # G3623028
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 3/16" |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Torsion Bit |
Finish | Tin |
Impact Rated | No |
SAE or Metric | SAE |
Description
Torsion Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07532)
- EXAIR Cold Air Gun, 2 Hose (X071112)
- MARTIN TOOLS SPROCKET & GEAR SKT 3/4 DR 10" EXTENSION IMP (MT6110)
- EKLIND 22-Piece Hex Key Set, Combination Ball-Hex-L, Extra Long, Metric and SAE, Plastic Holder, 17322 (17322)
- BONDHUS Insert Bit (31038)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BONDHUS Insert Bit, T27 (34027)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- WERA Torsion Bit, SAE, 1/4", Hex, T40, 1", SS (05071038001)
- Bondhus Screwdrivers and Nutdrivers