Shop All Screwdriver Bits
Bondhus
Torq-Set 5 X 1In Bit
Mfr # 0715750380
Zoro # G3624875
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Shank Style Hex
- Overall Bit Length 1 in
- Point Size #5
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750380
- Zoro # G3624875
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Point Size | #5 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Torq-Set |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Torq-Set 5 x 1In Bit |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
Torq-Set 5 x 1In Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC ToolScoot, 50 Taper, Black, Steel (13950)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- PERFORMANCE TOOL COMBO WRENCH 12PT 15/16"" (W331C)
- EXAIR Ionizing Air Gun, 250 psi, 22 scfm (8193)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (33656)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L610)
- Bondhus Screwdrivers and Nutdrivers