Shop All Screwdriver Bits
Bondhus
Torq-Set 3 X 1In Bit
Mfr # 0715750376
Zoro # G3624857
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Shank Style Hex
- Overall Bit Length 1 in
- Overall Length 1"
- Point Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750376
- Zoro # G3624857
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #3 |
Shank Size | 1/4" |
Details
Bit Style | Torq-Set |
Shank Style | Hex |
Item | Torq-Set 3 x 1In Bit |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
Torq-Set 3 x 1In Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base / Plunge Router Combo Kit (DW616PK)
- WESTWARD 7 1/4 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11 (13H881)
- POWERBUILT 2-9/16" 6 Point Rounded Wheel Bearing Lock Nut Socket (647067)
- KRAFT TOOL Touch-Up Roller, Flat Face Joint, 1/2" (CC570)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS Insert Bit, T27 (34027)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- IRWIN Insert Bit, 1/4", Torx TR/Security, T30 (1837429)
- Bondhus Screwdriver Bits