Shop All Screwdriver Bits
Bondhus
Torq-Set 2 X 1In Bit
Mfr # 0715750374
Zoro # G3624848
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Shank Style Hex
- Overall Bit Length 1 in
- Overall Length 1"
- Point Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750374
- Zoro # G3624848
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #2 |
Shank Size | 1/4" |
Details
Bit Style | Torq-Set |
Shank Style | Hex |
Item | Torq-Set 2 x 1In Bit |
SAE or Metric | SAE |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
Torq-Set 2 x 1In Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 1/4" Bit dia. (1966894)
- OSG Spiral Point Tap Plug, 3 Flutes (2841601)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 1-13/16, 9-7/8 L (WS-1811)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-ACR3X-5PK)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS Ball End Blade (160)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- BONDHUS T47 Prohold Star Bit 2In 8Mm Stock Size (32047)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- BONDHUS 1/4" Ball End Blade (112)
- VEGA Phillips 1 Power Bit x 2-3/4" Extra Har (170P1AX)
- Bondhus Screwdriver Bits