Shop All Screwdriver Bits
Bondhus
Torq-Set 1 X 1In Bit
Mfr # 0715750372
Zoro # G3624839
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Shank Style Hex
- Overall Bit Length 1 in
- Overall Length 1"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750372
- Zoro # G3624839
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #1 |
Shank Size | 1/4" |
Details
Bit Style | Torq-Set |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Torq-Set 1 x 1In Bit |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
Torq-Set 1 x 1In Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Socket Wrench Set, 1/4" Drive, 24 pcs. (CMMT12028)
- MILWAUKEE TOOL 3/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6800)
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41211)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- Bondhus Screwdriver Bits