Shop All Screwdriver Bits
Bondhus
Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock
Mfr # 0715750773
Zoro # G3625161
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) TR
- Fastening Tool Tip Size TR8
- Shank Style Hex
- Shank Size 1/4"
- Point Size TR8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715750773
- Zoro # G3625161
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR8 |
Shank Size | 1/4" |
Point Size | TR8 |
Overall Length | 1" |
Details
Bit Style | Torx(R) TR |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED DESCALER 08000 (DS12)
- CHICAGO PNEUMATIC 6" Air Dual-Action Sander 10000 rpm (CP870)
- PROTO 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 7 1/8 in L (J5441-12MXL)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-1/16 in (J2617PW)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- EAZYPOWER Security Tee Star, T30, 1" (13246)
- Bondhus Screwdrivers and Nutdrivers