Shop All Bit Sockets
Bondhus
T80 Torx Socket Bit With Proguard
Mfr # 32080
Zoro # G7138574
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size T80
- Overall Length 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 32080
- Zoro # G7138574
- UPC # 37231320805
- Country of Origin United States
- Category Bit Sockets
Dimensions
Socket Size | T80 |
Overall Length | 2 in. |
Details
Item | Bits |
Description
Torx Socket Bits Fit Any Standard 6 Point Socket And Are Suitable For Use With Impact Sockets. They Fit All Torx And Star Screws. Burr Free Tool Tips Help Tools Seat Fully In Screw Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2 Carbon Steel Straight Flute Screw Extractor (DEWEZSF2)
- IGAGING 1-2-3 Block Set - 34-123 (34-123)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PROTO 1/4 in Drive Socket Bit Set, SAE, 11 pcs (J7440R11SAE)
- BONDHUS Phtx10/S-2 T10 To T55, 2" Long, Star Prohold Socket Bits And Sockets (44038)
- BONDHUS 17 mm, 17 mm Drive (43986)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- BONDHUS 3/4" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43919)
- BONDHUS Bits, 19 mm Drive (43988)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length - With 1/2" Dr Socket (43219)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 23/32 in L (J49901/4-TT)
- Bondhus Bit Sockets