Shop All Screwdriver Bits
Bondhus
T70 ProHold Torx Bit, 2" Length - Stock Size: 17mm
Mfr # 32070
Zoro # G0889911
$19.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Impact Rated No
- Point Size T70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 32070
- Zoro # G0889911
- UPC # 037231320706
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | T70 |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (4YR93)
- EAZYPOWER Square Recess Bit, R2, 6" (79388)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (440-TX-10-H-5PK)
- UNIBOR ADAPTOR 3/4in WELDON - 3/4 STD (ADAPT1)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T25, 1 in. (68725)
- Bondhus Screwdriver Bits