Shop All Screwdriver Bits
Bondhus
T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm
Mfr # 32060
Zoro # G3623700
$11.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 2"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 32060
- Zoro # G3623700
- UPC # 037231320607
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | T60 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Finish | ProGuard |
For Use With | Impact Sockets |
Description
Insert Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016MD)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (20611116)
- STARRETT Shaft Alignment Clamp (668)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- APEX FASTENER TOOLS #2 PHILLIPS 1/4 HEXDR PWR BIT (492X)
- Bondhus Screwdriver Bits